Hydraulic replacement filter for F18M90 / FAI FILTRI

  • Mfr # B1HF0091611

  • Zoro # G810491156


product price:  $50.59
/ea
Sold in multiples of 4 for $202.36

Key Features

Replaces OEM Brand
FAI FILTRI
Filter Media
Wire Mesh
Micron Rating
125 µ
Application
Filtration
Length
8.661"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1HF0091611
Zoro #
G810491156
UPC #
-
Country of Origin
Italy

Dimensions

Length
8.661"
Outside Dia.
3.898"
Inside Diameter
1.594"

Details

Replaces OEM Brand
FAI FILTRI
Replaces OEM Part
F18M90
Filter Media
Wire Mesh
Micron Rating
125 µ
Application
Filtration
Head Material
Wire Mesh

Description

Beta 1 Filters B1HF0092106 is a quality replacement for FAI FILTRI / F18M90.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.