Hydraulic replacement filter for F18P10M / FAI FILTRI

  • Mfr # B1HF0091507

  • Zoro # G511452890


product price:ย  $28.35
/ea
Sold in multiples of 4 for $113.40

Key Features

Outside Dia.
4.38"
Application
Filtration
Filter Media
Cellulose
Head Material
Polyester Felt
Inside Dia.
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1HF0091507
Zoro #
G511452890
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
4.38"
Inside Dia.
3"
Length
4.75"

Details

Application
Filtration
Item
Hydraulic Filter
Filter Media
Cellulose
Head Material
Polyester Felt
Microns
5 ยต

Description

Beta 1 Filters B1HF0136645 is a quality replacement for FAI FILTRI / F18P10M.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.