Hydraulic replacement filter for F25A06M / FAI FILTRI

  • Mfr # B1HF0093450

  • Zoro # G911451646


product price:ย  $72.99
/ea
Sold in multiples of 2 for $145.98

Key Features

Filter Media
Microglass
Inside Dia.
1.594"
Microns
10 ยต
Head Material
Cellulose
Length
8.661"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0093450
Zoro #
G911451646
UPC #
-
Country of Origin
Italy

Dimensions

Inside Dia.
1.594"
Length
8.661"
Outside Dia.
3.898"

Details

Filter Media
Microglass
Microns
10 ยต
Head Material
Cellulose
Item
Hydraulic Filter
Application
Filtration

Description

Beta 1 Filters B1HF0140084 is a quality replacement for FAI FILTRI / F25A06M.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.