Hydraulic replacement filter for F40P25 / FAI FILTRI

  • Mfr # B1HF0091440

  • Zoro # G110491788


product price:ย  $44.45
/ea
Sold in multiples of 4 for $177.80

Key Features

Replaces OEM Brand
FAI FILTRI
Filter Media
Cellulose
Micron Rating
25 ยต
Outside Dia.
5.118"
Length
8.031"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0091440
Zoro #
G110491788
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
5.118"
Length
8.031"
Inside Diameter
2.539"

Details

Replaces OEM Brand
FAI FILTRI
Replaces OEM Part
F40P25
Filter Media
Cellulose
Micron Rating
25 ยต
Application
Filtration
Head Material
Cellulose

Description

Beta 1 Filters B1HF0092144 is a quality replacement for FAI FILTRI / F40P25.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.