
Hydraulic replacement filter for F6B10 / FAI FILTRI
Mfr # B1HF0091693
Zoro # G410492041
product price:ย $29.35
/ea
Sold in multiples of 4 for $117.40
Key Features
Replaces OEM Brand
FAI FILTRI
Replaces OEM Part
F6B10
Filter Media
Microglass
Micron Rating
10 ยต
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1HF0091693
Zoro #
G410492041
UPC #
-
Country of Origin
Italy
Dimensions
Length
3.346"
Outside Dia.
2.756"
Inside Diameter
1.161"
Details
Replaces OEM Brand
FAI FILTRI
Replaces OEM Part
F6B10
Filter Media
Microglass
Micron Rating
10 ยต
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0092189 is a quality replacement for FAI FILTRI / F6B10.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.