Hydraulic replacement filter for F75B10 / FAI FILTRI

  • Mfr # B1HF0091478

  • Zoro # G911451455


product price:ย  $215.99
/ea
Free Shipping & Returns

Key Features

Head Material
Microglass
Outside Dia.
2.756"
Filter Media
Microglass
Length
5.118"
Inside Dia.
1.161"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0091478
Zoro #
G911451455
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
2.756"
Length
5.118"
Inside Dia.
1.161"

Details

Head Material
Microglass
Filter Media
Microglass
Item
Hydraulic Filter
Application
Filtration
Microns
20 ยต

Description

Beta 1 Filters B1HF0092195 is a quality replacement for FAI FILTRI / F75B10.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.