
Hydraulic replacement filter for F82008K3B / FILTER MART
Mfr # B1HF0007403
Zoro # G214231914
product price: $111.99
/eaSold in multiples of 2 for $223.98
Free Shipping & Returns
Key Features
Length
8.19 in
Microns
3
Outside Dia.
2.99 in
Inside Dia.
1.5 in
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0007403
Zoro #
G214231914
UPC #
-
Country of Origin
Italy
Dimensions
Length
8.19 in
Outside Dia.
2.99 in
Inside Dia.
1.5 in
Details
Item
Hydraulic Filter
Microns
3
Filter Media
Microglass
Application
Filtration
Replaces Part
F82008K3B
Material
Microglass
Replaces Brand
FILTER MART
Description
Beta 1 Filters B1HF0009807 is a quality replacement for FILTER MART / F82008K3B.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for F82008K3B / FILTER MART
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.