
Hydraulic replacement filter for F980113K12B / FILTER MART
Mfr # B1HF0007045
Zoro # G211453029
product price: $175.99
/ea
Free Shipping & Returns
Key Features
Filter Media
Microglass
Microns
10 ยต
Application
Filtration
Outside Dia.
3.898"
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0007045
Zoro #
G211453029
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.898"
Length
9.252"
Inside Dia.
1.654"
Details
Filter Media
Microglass
Microns
10 ยต
Item
Hydraulic Filter
Application
Filtration
Head Material
Microglass
Description
Beta 1 Filters B1HF0010078 is a quality replacement for FILTER MART / F980113K12B.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.