
Hydraulic replacement filter for FA070133 / FLUID POWER EXPRESS
Mfr # B1HF0006480
Zoro # G912364976
product price: $45.89
/eaSold in multiples of 4 for $183.56
Key Features
Inside Dia.
1.004 in
Length
8.228 in
Head Material
Microglass
Microns
20 ยต
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0006480
Zoro #
G912364976
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
1.004 in
Length
8.228 in
Outside Dia.
1.772 in
Details
Head Material
Microglass
Microns
20 ยต
Application
Filtration
Item
Hydraulic Filter
Description
Beta 1 Filters B1HF0010805 is a quality replacement for FLUID POWER EXPRESS / FA070133.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.