
Hydraulic replacement filter for FBH30M10 / FBN
Mfr # B1HF0091784
Zoro # G110492310
product price: $67.09
/eaSold in multiples of 2 for $134.18
Key Features
Replaces OEM Brand
FBN
Filter Media
Cellulose
Micron Rating
10 µ
Outside Dia.
5.118"
Head Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0091784
Zoro #
G110492310
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
5.118"
Length
9.843"
Inside Diameter
2.992"
Details
Replaces OEM Brand
FBN
Replaces OEM Part
FBH30M10
Filter Media
Cellulose
Micron Rating
10 µ
Head Material
Cellulose
Application
Filtration
Description
Beta 1 Filters B1HF0092251 is a quality replacement for FBN / FBH30M10.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.