
Hydraulic replacement filter for FC1129N010XST / PARKER/FINN FILTER
Mfr # B1HF0086067
Zoro # G510488593
product price: $38.95
/eaSold in multiples of 4 for $155.80
Key Features
Replaces OEM Brand
PARKER/FINN FILTER
Filter Media
Cellulose
Micron Rating
10 µ
Outside Dia.
2.835"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0086067
Zoro #
G510488593
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
2.835"
Length
7.874"
Inside Diameter
1.772"
Details
Replaces OEM Brand
PARKER/FINN FILTER
Replaces OEM Part
FC1129N010XST
Filter Media
Cellulose
Micron Rating
10 µ
Application
Filtration
Head Material
Cellulose
Description
Beta 1 Filters B1HF0090301 is a quality replacement for PARKER/FINN FILTER / FC1129N010XST.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.