Hydraulic replacement filter for FC1240Q020XS / PARKER/FINN FILTER

  • Mfr # B1HF0124091

  • Zoro # G110496615


product price:  $63.95
/ea
Sold in multiples of 4 for $255.80

Key Features

Replaces OEM Brand
PARKER/FINN FILTER
Filter Media
Microglass
Micron Rating
20 µ
Outside Dia.
2.835"
Length
5.906"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1HF0124091
Zoro #
G110496615
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
2.835"
Length
5.906"
Inside Diameter
1.772"

Details

Replaces OEM Brand
PARKER/FINN FILTER
Replaces OEM Part
FC1240Q020XS
Filter Media
Microglass
Micron Rating
20 µ
Application
Filtration
Head Material
Microglass

Description

Beta 1 Filters B1HF0124100 is a quality replacement for PARKER/FINN FILTER / FC1240Q020XS.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.