Zoro Homepage

Hydraulic replacement filter for FC1343F005BS / PARKER/FINN FILTER

  • Mfr # B1HF0041146

  • Zoro # G011451652


product price: $115.99
/ea
Sold in multiples of 2 for $231.98
Free Shipping & Returns

Key Features

Length
4"
Head Material
Microglass
Inside Dia.
5.62"
Outside Dia.
7.88"
Microns
5 ยต
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0041146
Zoro #
G011451652
UPC #
-
Country of Origin
Italy

Dimensions

Length
4"
Inside Dia.
5.62"
Outside Dia.
7.88"

Details

Head Material
Microglass
Item
Hydraulic Filter
Microns
5 ยต
Application
Filtration
Filter Media
Microglass

Description

Beta 1 Filters B1HF0045885 is a quality replacement for PARKER/FINN FILTER / FC1343F005BS.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.