Shop BETA 1 FILTERS
See all product information
Create Account
Hydraulic Replacement Filter For Fc1391F010Bs / Parker/Finn Filter
- Mfr # B1HF0034185
- Zoro # G023293530
product price:Â
$
100.99
/ea
Sold in multiples of 2 for $201.98
Free Shipping & Returns
Key Features
Micron Rating
10
Filter Media
Microglass
Length
8.11 in
Outside Dia.
3.78 in
Inside Dia.
2.224 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1HF0034185
- Zoro #
- G023293530
- UPC #
- -
- Country of Origin
- Italy
- Micron Rating
- 10
- Filter Media
- Microglass
- Application
- Filtration
- Replaces Part
- FC1391F010BS
- Replaces Brand
- PARKER/FINN FILTER
Description
Beta 1 Filters B1HF0037422 is a quality replacement for PARKER/FINN FILTER / FC1391F010BS.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.