
Hydraulic replacement filter for FC7005A010BS / PARKER/FINN FILTER
Mfr # B1HF0007004
Zoro # G314231234
product price: $153.99
/eaSold in multiples of 2 for $307.98
Free Shipping & Returns
Key Features
Application
Filtration
Length
4.65 in
Inside Dia.
1.69 in
Microns
10
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0007004
Zoro #
G314231234
UPC #
-
Country of Origin
Italy
Dimensions
Length
4.65 in
Inside Dia.
1.69 in
Outside Dia.
3.07 in
Details
Application
Filtration
Item
Hydraulic Filter
Microns
10
Filter Media
Microglass
Replaces Part
FC7005A010BS
Replaces Brand
PARKER/FINN FILTER
Material
Microglass
Description
Beta 1 Filters B1HF0019783 is a quality replacement for PARKER/FINN FILTER / FC7005A010BS.We reference the OEM solely for identification and cross-referencing purposes.Any OEM names and related trademarks are the property of their respective owners.
- • Filter replacement for FC7005A010BS / PARKER/FINN FILTER
- • Meets or exceeds OEM Standards.
- • All filters are manufactured by an ISO Certified company.
- • Designed with efficiency and reliability in mind.
- • Designed for various applications, including hydraulic systems and oil filtration.
- • Designed to remove contaminants such as dirt, dust and debris.
- • Avoid unnecessary downtime and costly repairs with premium replacements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.