
Hydraulic replacement filter for FC7007Q002BK / PARKER/FINN FILTER
Mfr # B1HF0006517
Zoro # G112362017
product price: $89.95
/eaSold in multiples of 2 for $179.90
Free Shipping & Returns
Key Features
Length
12.953 in
Head Material
Microglass
Microns
3 ยต
Outside Dia.
3.071 in
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0006517
Zoro #
G112362017
UPC #
-
Country of Origin
Italy
Dimensions
Length
12.953 in
Outside Dia.
3.071 in
Inside Dia.
1.701 in
Details
Item
Hydraulic Filter
Head Material
Microglass
Microns
3 ยต
Application
Filtration
Description
Beta 1 Filters B1HF0019829 is a quality replacement for PARKER/FINN FILTER / FC7007Q002BK.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.