Zoro Homepage

Hydraulic replacement filter for FDCU250M25N / DOMANGE

  • Mfr # B1HF0091716

  • Zoro # G811451555


product price: $167.99
/ea
Sold in multiples of 2 for $335.98
Free Shipping & Returns

Key Features

Inside Dia.
2.008"
Length
4.331"
Filter Media
Wire Mesh
Microns
10 ยต
Outside Dia.
3.11"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0091716
Zoro #
G811451555
UPC #
-
Country of Origin
Italy

Dimensions

Inside Dia.
2.008"
Length
4.331"
Outside Dia.
3.11"

Details

Filter Media
Wire Mesh
Microns
10 ยต
Application
Filtration
Item
Hydraulic Filter
Head Material
Microglass

Description

Beta 1 Filters B1HF0091715 is a quality replacement for DOMANGE / FDCU250M25N.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.