Zoro Homepage

Hydraulic replacement filter for FFKPVL15011B10ABS / PARKER/FINN FILTER

  • Mfr # B1HF0048063

  • Zoro # G510484267


product price: $83.45
/ea
Sold in multiples of 2 for $166.90
Free Shipping & Returns

Key Features

Replaces OEM Brand
PARKER/FINN FILTER
Replaces OEM Part
FFKPVL15011B10ABS
Filter Media
Microglass
Micron Rating
10 ยต
Length
7.835"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0048063
Zoro #
G510484267
UPC #
-
Country of Origin
Italy

Dimensions

Length
7.835"
Outside Dia.
3.681"
Inside Diameter
1.913"

Details

Replaces OEM Brand
PARKER/FINN FILTER
Replaces OEM Part
FFKPVL15011B10ABS
Filter Media
Microglass
Micron Rating
10 ยต
Application
Filtration
Head Material
Microglass

Description

Beta 1 Filters B1HF0051567 is a quality replacement for PARKER/FINN FILTER / FFKPVL15011B10ABS.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.