
Hydraulic replacement filter for FH2082 / FILDA FILTERS
Mfr # B1HF0135439
Zoro # G410494694
product price:ย $118.99
/ea
Sold in multiples of 2 for $237.98
Free Shipping & Returns
Key Features
Replaces OEM Brand
FILDA FILTERS
Filter Media
Microglass
Micron Rating
10 ยต
Length
11.614"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1HF0135439
Zoro #
G410494694
UPC #
-
Country of Origin
Italy
Dimensions
Length
11.614"
Outside Dia.
2.362"
Inside Diameter
1.339"
Details
Replaces OEM Brand
FILDA FILTERS
Replaces OEM Part
FH2082
Filter Media
Microglass
Micron Rating
10 ยต
Application
Filtration
Head Material
Microglass
Description
Beta 1 Filters B1HF0184389 is a quality replacement for FILDA FILTERS / FH2082.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.