
Hydraulic replacement filter for FHC15144 / PARKER/FINN FILTER
Mfr # B1HF0048240
Zoro # G410484329
product price: $118.99
/eaSold in multiples of 2 for $237.98
Free Shipping & Returns
Key Features
Replaces OEM Brand
PARKER/FINN FILTER
Replaces OEM Part
FHC15144
Filter Media
Microglass
Micron Rating
10 ยต
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0048240
Zoro #
G410484329
UPC #
-
Country of Origin
Italy
Dimensions
Length
9.606"
Outside Dia.
2.638"
Inside Diameter
1.406"
Details
Replaces OEM Brand
PARKER/FINN FILTER
Replaces OEM Part
FHC15144
Filter Media
Microglass
Micron Rating
10 ยต
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0051571 is a quality replacement for PARKER/FINN FILTER / FHC15144.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.