Zoro Homepage

Hydraulic replacement filter for FI1181 / BSB FILTRI

  • Mfr # B1HF0127532

  • Zoro # G012364814


product price: $98.89
/ea
Sold in multiples of 2 for $197.78
Free Shipping & Returns

Key Features

Outside Dia.
3.267 in
Length
7.913 in
Microns
10 ยต
Head Material
Cellulose
Inside Dia.
1.606 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0127532
Zoro #
G012364814
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
3.267 in
Length
7.913 in
Inside Dia.
1.606 in

Details

Item
Hydraulic Filter
Microns
10 ยต
Head Material
Cellulose
Application
Filtration

Description

Beta 1 Filters B1HF0127534 is a quality replacement for BSB FILTRI / FI1181.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.