
Hydraulic replacement filter for FI1189 / BSB FILTRI
Mfr # B1HF0096824
Zoro # G211451650
product price: $70.55
/eaSold in multiples of 2 for $141.10
Key Features
Head Material
Microglass
Length
4.72"
Microns
10 ยต
Outside Dia.
2.99"
Filter Media
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0096824
Zoro #
G211451650
UPC #
-
Country of Origin
Italy
Dimensions
Length
4.72"
Outside Dia.
2.99"
Inside Dia.
1.122"
Details
Head Material
Microglass
Microns
10 ยต
Item
Hydraulic Filter
Filter Media
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0096987 is a quality replacement for BSB FILTRI / FI1189.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.