Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for FLK0219225 / FLUITEK

  • Mfr # B1HF0152457

  • Zoro # G711933205


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
2.5"
Application
Filtration
Inside Dia.
1.12"
Length
8.5"
Microns
5 ยต
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0152457
Zoro #
G711933205
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
2.5"
Inside Dia.
1.12"
Length
8.5"

Details

Item
Hydraulic Filter
Application
Filtration
Microns
5 ยต
Head Material
Microglass

Description

Beta 1 Filters B1HF0184659 is a quality replacement for FLUITEK / FLK0219225.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.