Zoro Homepage

Hydraulic replacement filter for FLR127 / WORTHINGTON

  • Mfr # B1HF0186853

  • Zoro # G112358065


product price: $25.79
/ea

Key Features

Outside Dia.
3.75 in
Inside Dia.
0.5 in
Length
4.06 in
Application
Filtration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0186853
Zoro #
G112358065
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
3.75 in
Inside Dia.
0.5 in
Length
4.06 in

Details

Application
Filtration
Item
Hydraulic Filter

Description

Beta 1 Filters B1HF0150779 is a quality replacement for WORTHINGTON / FLR127.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.