Zoro Homepage

Hydraulic replacement filter for FLR374 / WORTHINGTON

  • Mfr # B1HF0152516

  • Zoro # G011932663


product price: $65.95
/ea

Key Features

Head Material
Cellulose
Inside Dia.
3.5"
Outside Dia.
6"
Length
14.25"
Microns
15 ยต
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0152516
Zoro #
G011932663
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
3.5"
Outside Dia.
6"
Length
14.25"

Details

Item
Hydraulic Filter
Head Material
Cellulose
Microns
15 ยต
Application
Filtration

Description

Beta 1 Filters B1HF0152524 is a quality replacement for WORTHINGTON / FLR374.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.