Hydraulic replacement filter for FPE2510G / FILTER PRODUCTS COMPANY FPC

  • Mfr # B1HF0132880

  • Zoro # G511451541


product price: $80.45
/ea
Sold in multiples of 2 for $160.90
Free Shipping & Returns

Key Features

Length
12.953"
Head Material
Microglass
Application
Filtration
Inside Dia.
1.319"
Outside Dia.
2.795"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0132880
Zoro #
G511451541
UPC #
-
Country of Origin
Italy

Dimensions

Length
12.953"
Inside Dia.
1.319"
Outside Dia.
2.795"

Details

Head Material
Microglass
Application
Filtration
Item
Hydraulic Filter
Microns
5 ยต
Filter Media
Microglass

Description

Beta 1 Filters B1HF0133436 is a quality replacement for FILTER PRODUCTS COMPANY FPC / FPE2510G.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.