
Hydraulic replacement filter for FPL0892B05G / FILTER PRODUCTS COMPANY FPC
Mfr # B1HF0006476
Zoro # G510479126
product price:ย $52.15
/ea
Sold in multiples of 4 for $208.60
Key Features
Replaces OEM Brand
FILTER PRODUCTS COMPANY (FPC)
Filter Media
Microglass
Micron Rating
5 ยต
Head Material
Microglass
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0006476
Zoro #
G510479126
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
1.772"
Length
8.228"
Inside Diameter
1.004"
Details
Replaces OEM Brand
FILTER PRODUCTS COMPANY (FPC)
Replaces OEM Part
FPL0892B05G
Filter Media
Microglass
Micron Rating
5 ยต
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0010105 is a quality replacement for FILTER PRODUCTS COMPANY FPC / FPL0892B05G.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.