
Hydraulic replacement filter for FPL0896B05G / FILTER PRODUCTS COMPANY FPC
Mfr # B1HF0006400
Zoro # G112362260
product price:ย $81.59
/ea
Sold in multiples of 2 for $163.18
Free Shipping & Returns
Key Features
Inside Dia.
1.701 in
Length
8.228 in
Microns
5 ยต
Outside Dia.
3.071 in
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B1HF0006400
Zoro #
G112362260
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
1.701 in
Length
8.228 in
Outside Dia.
3.071 in
Details
Microns
5 ยต
Head Material
Microglass
Item
Hydraulic Filter
Application
Filtration
Description
Beta 1 Filters B1HF0010108 is a quality replacement for FILTER PRODUCTS COMPANY FPC / FPL0896B05G.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.