
Hydraulic replacement filter for FRTE100F10S10 / DUPLOMATIC
Mfr # B1HF0091490
Zoro # G110490835
product price: $52.15
/eaSold in multiples of 4 for $208.60
Key Features
Replaces OEM Brand
DUPLOMATIC
Filter Media
Microglass
Micron Rating
10 µ
Length
8.327"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0091490
Zoro #
G110490835
UPC #
-
Country of Origin
Italy
Dimensions
Length
8.327"
Outside Dia.
2.756"
Inside Diameter
1.594"
Details
Replaces OEM Brand
DUPLOMATIC
Replaces OEM Part
FRTE100F10S10
Filter Media
Microglass
Micron Rating
10 µ
Application
Filtration
Head Material
Microglass
Description
Beta 1 Filters B1HF0092046 is a quality replacement for DUPLOMATIC / FRTE100F10S10.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.