
Hydraulic replacement filter for FRTE114P10S10 / DUPLOMATIC
Mfr # B1HF0091507
Zoro # G111451439
product price: $28.35
/eaSold in multiples of 4 for $113.40
Key Features
Microns
25 ยต
Length
5.315"
Inside Dia.
1.406"
Filter Media
Cellulose
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0091507
Zoro #
G111451439
UPC #
-
Country of Origin
Italy
Dimensions
Length
5.315"
Inside Dia.
1.406"
Outside Dia.
2.362"
Details
Microns
25 ยต
Filter Media
Cellulose
Application
Filtration
Item
Hydraulic Filter
Head Material
Cellulose
Description
Beta 1 Filters B1HF0092063 is a quality replacement for DUPLOMATIC / FRTE114P10S10.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.