Zoro Homepage

Hydraulic replacement filter for FRTE114P10S10N / DUPLOMATIC

  • Mfr # B1HF0091507

  • Zoro # G911451516


product price: $28.35
/ea
Sold in multiples of 4 for $113.40

Key Features

Application
Filtration
Filter Media
Cellulose
Microns
25 ยต
Outside Dia.
1.772"
Inside Dia.
1.004"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0091507
Zoro #
G911451516
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
1.772"
Inside Dia.
1.004"
Length
4.449"

Details

Application
Filtration
Filter Media
Cellulose
Microns
25 ยต
Item
Hydraulic Filter
Head Material
Wire Mesh

Description

Beta 1 Filters B1HF0092064 is a quality replacement for DUPLOMATIC / FRTE114P10S10N.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.