Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for FX3P10 / DOMANGE

  • Mfr # B1HF0117528

  • Zoro # G611451861


product price: $45.65
/ea
Sold in multiples of 4 for $182.60

Key Features

Head Material
Microglass
Outside Dia.
3.11"
Application
Filtration
Length
4.331"
Microns
20 ยต
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0117528
Zoro #
G611451861
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
3.11"
Length
4.331"
Inside Dia.
2.008"

Details

Item
Hydraulic Filter
Head Material
Microglass
Application
Filtration
Microns
20 ยต
Filter Media
Cellulose

Description

Beta 1 Filters B1HF0117527 is a quality replacement for DOMANGE / FX3P10.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.