
Hydraulic replacement filter for FXRA6M25A / FBN
Mfr # B1HF0091458
Zoro # G611451809
product price: $41.65
/eaSold in multiples of 4 for $166.60
Key Features
Outside Dia.
2.217"
Microns
3 ยต
Filter Media
Microglass
Inside Dia.
1.004"
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0091458
Zoro #
G611451809
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
2.217"
Inside Dia.
1.004"
Length
3.937"
Details
Microns
3 ยต
Filter Media
Microglass
Head Material
Microglass
Item
Hydraulic Filter
Application
Filtration
Description
Beta 1 Filters B1HF0092282 is a quality replacement for FBN / FXRA6M25A.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.