
Hydraulic replacement filter for FXRA8M90 / FBN
Mfr # B1HF0091611
Zoro # G310492929
product price: $50.59
/eaSold in multiples of 4 for $202.36
Key Features
Replaces OEM Brand
FBN
Filter Media
Wire Mesh
Micron Rating
125 µ
Length
8.661"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0091611
Zoro #
G310492929
UPC #
-
Country of Origin
Italy
Dimensions
Length
8.661"
Outside Dia.
3.898"
Inside Diameter
1.594"
Details
Replaces OEM Brand
FBN
Replaces OEM Part
FXRA8M90
Filter Media
Wire Mesh
Micron Rating
125 µ
Application
Filtration
Head Material
Wire Mesh
Description
Beta 1 Filters B1HF0092302 is a quality replacement for FBN / FXRA8M90.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.