Zoro Homepage

Hydraulic replacement filter for G00799 / PARKER

  • Mfr # B1HF0097014

  • Zoro # G810490418


product price: $92.95
/ea
Sold in multiples of 2 for $185.90
Free Shipping & Returns

Key Features

Replaces OEM Brand
PARKER
Filter Media
Cellulose
Micron Rating
10 µ
Head Material
Cellulose
Outside Dia.
5.61"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0097014
Zoro #
G810490418
UPC #
-
Country of Origin
Italy

Dimensions

Outside Dia.
5.61"
Length
12.126"
Inside Diameter
3.996"

Details

Replaces OEM Brand
PARKER
Replaces OEM Part
G00799
Filter Media
Cellulose
Micron Rating
10 µ
Head Material
Cellulose
Application
Filtration

Description

Beta 1 Filters B1HF0098496 is a quality replacement for PARKER / G00799.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.