Zoro Homepage

Hydraulic replacement filter for G00968 / PARKER

  • Mfr # B1HF0117598

  • Zoro # G311451765


product price: $160.99
/ea
Sold in multiples of 2 for $321.98
Free Shipping & Returns

Key Features

Application
Filtration
Inside Dia.
4.75"
Filter Media
Wire Mesh
Outside Dia.
7.88"
Microns
5 ยต
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0117598
Zoro #
G311451765
UPC #
-
Country of Origin
Italy

Dimensions

Inside Dia.
4.75"
Outside Dia.
7.88"
Length
9.62"

Details

Application
Filtration
Item
Hydraulic Filter
Filter Media
Wire Mesh
Microns
5 ยต
Head Material
Polyester Felt

Description

Beta 1 Filters B1HF0119312 is a quality replacement for PARKER / G00968.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.