
Hydraulic replacement filter for G01279Q / PARKER
Mfr # B1HF0049285
Zoro # G510480702
product price: $69.45
/eaSold in multiples of 2 for $138.90
Key Features
Replaces OEM Brand
PARKER
Filter Media
Wire Mesh
Micron Rating
40 µ
Length
5.315"
Head Material
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0049285
Zoro #
G510480702
UPC #
-
Country of Origin
Italy
Dimensions
Length
5.315"
Outside Dia.
2.362"
Inside Diameter
1.406"
Details
Replaces OEM Brand
PARKER
Replaces OEM Part
G01279Q
Filter Media
Wire Mesh
Micron Rating
40 µ
Head Material
Wire Mesh
Application
Filtration
Description
Beta 1 Filters B1HF0051059 is a quality replacement for PARKER / G01279Q.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.