Zoro Homepage

Hydraulic replacement filter for G01283 / PARKER

  • Mfr # B1HF0048357

  • Zoro # G411453034


product price: $50.65
/ea
Sold in multiples of 4 for $202.60

Key Features

Length
3.583"
Application
Filtration
Inside Dia.
0.87"
Filter Media
Cellulose
Head Material
Stainless Steel Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0048357
Zoro #
G411453034
UPC #
-
Country of Origin
Italy

Dimensions

Length
3.583"
Inside Dia.
0.87"
Outside Dia.
1.752"

Details

Application
Filtration
Item
Hydraulic Filter
Filter Media
Cellulose
Head Material
Stainless Steel Fiber
Microns
10 ยต

Description

Beta 1 Filters B1HF0051066 is a quality replacement for PARKER / G01283.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.