Zoro Homepage

Hydraulic replacement filter for G01368 / PARKER

  • Mfr # B1HF0007936

  • Zoro # G811451456


product price: $55.59
/ea
Sold in multiples of 4 for $222.36

Key Features

Length
9.252"
Outside Dia.
3.898"
Head Material
Microglass
Inside Dia.
1.654"
Microns
10 ยต
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0007936
Zoro #
G811451456
UPC #
-
Country of Origin
Italy

Dimensions

Length
9.252"
Outside Dia.
3.898"
Inside Dia.
1.654"

Details

Item
Hydraulic Filter
Head Material
Microglass
Microns
10 ยต
Application
Filtration
Filter Media
Wire Mesh

Description

Beta 1 Filters B1HF0019302 is a quality replacement for PARKER / G01368.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.