Zoro Homepage

Hydraulic replacement filter for G01400 / PARKER

  • Mfr # B1HF0009222

  • Zoro # G712359882


product price: $101.99
/ea
Sold in multiples of 2 for $203.98
Free Shipping & Returns

Key Features

Microns
40 ยต
Inside Dia.
1.004 in
Outside Dia.
1.772 in
Head Material
Wire Mesh
Length
8.228 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0009222
Zoro #
G712359882
UPC #
-
Country of Origin
Italy

Dimensions

Inside Dia.
1.004 in
Outside Dia.
1.772 in
Length
8.228 in

Details

Microns
40 ยต
Head Material
Wire Mesh
Application
Filtration
Item
Hydraulic Filter

Description

Beta 1 Filters B1HF0019313 is a quality replacement for PARKER / G01400.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.