
Hydraulic replacement filter for G03041 / PARKER
Mfr # B1HF0076840
Zoro # G811451715
product price: $158.99
/eaSold in multiples of 2 for $317.98
Free Shipping & Returns
Key Features
Microns
10 ยต
Inside Dia.
0.965"
Length
6.26"
Outside Dia.
1.969"
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0076840
Zoro #
G811451715
UPC #
-
Country of Origin
Italy
Dimensions
Inside Dia.
0.965"
Length
6.26"
Outside Dia.
1.969"
Details
Microns
10 ยต
Head Material
Microglass
Application
Filtration
Filter Media
Stainless Steel Fiber
Item
Hydraulic Filter
Description
Beta 1 Filters B1HF0083129 is a quality replacement for PARKER / G03041.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.