
Hydraulic replacement filter for G03115 / PARKER
Mfr # B1HF0075460
Zoro # G110496172
product price: $77.19
/eaSold in multiples of 4 for $308.76
Free Shipping & Returns
Key Features
Replaces OEM Brand
PARKER
Replaces OEM Part
G03115
Filter Media
Microglass
Micron Rating
5 ยต
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0075460
Zoro #
G110496172
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
2.717"
Length
4.528"
Inside Diameter
1.346"
Details
Replaces OEM Brand
PARKER
Replaces OEM Part
G03115
Filter Media
Microglass
Micron Rating
5 ยต
Application
Filtration
Head Material
Microglass
Description
Beta 1 Filters B1HF0083191 is a quality replacement for PARKER / G03115.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.