Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic replacement filter for G03464 / PARKER

  • Mfr # B1HF0006415

  • Zoro # G612360711


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Microns
20 ยต
Application
Filtration
Head Material
Microglass
Length
8.268 in
Inside Dia.
1.693 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1HF0006415
Zoro #
G612360711
UPC #
-
Country of Origin
Italy

Dimensions

Length
8.268 in
Inside Dia.
1.693 in
Outside Dia.
3.071 in

Details

Item
Hydraulic Filter
Microns
20 ยต
Application
Filtration
Head Material
Microglass

Description

Beta 1 Filters B1HF0019397 is a quality replacement for PARKER / G03464.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.