
Hydraulic replacement filter for G04332 / PARKER
Mfr # B1HF0049320
Zoro # G010481681
product price: $323.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
PARKER
Replaces OEM Part
G04332
Filter Media
Microglass
Micron Rating
10 ยต
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0049320
Zoro #
G010481681
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.74"
Length
12.638"
Inside Diameter
2.283"
Details
Replaces OEM Brand
PARKER
Replaces OEM Part
G04332
Filter Media
Microglass
Micron Rating
10 ยต
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0051329 is a quality replacement for PARKER / G04332.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.