
Hydraulic replacement filter for H110R20N / SEPARATION TECHNOLOGIES
Mfr # B1HF0098977
Zoro # G510492217
product price: $60.79
/eaSold in multiples of 2 for $121.58
Key Features
Replaces OEM Brand
SEPARATION TECHNOLOGIES
Filter Media
Microglass
Micron Rating
20 µ
Length
6.654"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0098977
Zoro #
G510492217
UPC #
-
Country of Origin
Italy
Dimensions
Length
6.654"
Outside Dia.
2.047"
Inside Diameter
0.874"
Details
Replaces OEM Brand
SEPARATION TECHNOLOGIES
Replaces OEM Part
H110R20N
Filter Media
Microglass
Micron Rating
20 µ
Application
Filtration
Head Material
Microglass
Description
Beta 1 Filters B1HF0115242 is a quality replacement for SEPARATION TECHNOLOGIES / H110R20N.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.