
Hydraulic replacement filter for H11320P10 / EUROFILTER
Mfr # B1HF0085944
Zoro # G410489461
product price: $110.99
/eaSold in multiples of 2 for $221.98
Free Shipping & Returns
Key Features
Replaces OEM Brand
EUROFILTER
Filter Media
Cellulose
Micron Rating
10 µ
Outside Dia.
4.961"
Head Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0085944
Zoro #
G410489461
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
4.961"
Length
11.417"
Inside Diameter
3.622"
Details
Replaces OEM Brand
EUROFILTER
Replaces OEM Part
H11320P10
Filter Media
Cellulose
Micron Rating
10 µ
Head Material
Cellulose
Application
Filtration
Description
Beta 1 Filters B1HF0086440 is a quality replacement for EUROFILTER / H11320P10.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.