
Hydraulic replacement filter for H1300RN3 / COMEX
Mfr # B1HF0099043
Zoro # G110495021
product price: $270.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
COMEX
Filter Media
Microglass
Micron Rating
3 µ
Length
19.016"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0099043
Zoro #
G110495021
UPC #
-
Country of Origin
Italy
Dimensions
Length
19.016"
Outside Dia.
5.65"
Inside Diameter
3.799"
Details
Replaces OEM Brand
COMEX
Replaces OEM Part
H1300RN3
Filter Media
Microglass
Micron Rating
3 µ
Application
Filtration
Head Material
Microglass
Description
Beta 1 Filters B1HF0099144 is a quality replacement for COMEX / H1300RN3.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.