
Hydraulic replacement filter for H270Z2005BN / HYDAC/HYCON
Mfr # B1HF0048054
Zoro # G410475525
product price: $127.99
/eaSold in multiples of 2 for $255.98
Free Shipping & Returns
Key Features
Replaces OEM Brand
HYDAC/HYCON
Replaces OEM Part
H270Z2005BN
Filter Media
Microglass
Micron Rating
5 ยต
Head Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0048054
Zoro #
G410475525
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
2.898"
Length
9.134"
Inside Diameter
1.26"
Details
Replaces OEM Brand
HYDAC/HYCON
Replaces OEM Part
H270Z2005BN
Filter Media
Microglass
Micron Rating
5 ยต
Head Material
Microglass
Application
Filtration
Description
Beta 1 Filters B1HF0049518 is a quality replacement for HYDAC/HYCON / H270Z2005BN.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.