
Hydraulic replacement filter for H660R25W / SEPARATION TECHNOLOGIES
Mfr # B1HF0186301
Zoro # G710493069
product price: $254.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
SEPARATION TECHNOLOGIES
Filter Media
Wire Mesh
Micron Rating
25 µ
Application
Filtration
Head Material
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0186301
Zoro #
G710493069
UPC #
-
Country of Origin
Italy
Dimensions
Outside Dia.
3.76"
Length
13.11"
Inside Diameter
2.697"
Details
Replaces OEM Brand
SEPARATION TECHNOLOGIES
Replaces OEM Part
H660R25W
Filter Media
Wire Mesh
Micron Rating
25 µ
Application
Filtration
Head Material
Wire Mesh
Description
Beta 1 Filters B1HF0115337 is a quality replacement for SEPARATION TECHNOLOGIES / H660R25W.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.