
Hydraulic replacement filter for H8526MDBL / FILTERSOFT
Mfr # B1HF0041172
Zoro # G110485695
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Brand
FILTERSOFT
Filter Media
Microglass
Micron Rating
10 µ
Length
25.551"
Application
Filtration
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1HF0041172
Zoro #
G110485695
UPC #
-
Country of Origin
Italy
Dimensions
Length
25.551"
Outside Dia.
3.799"
Inside Diameter
1.693"
Details
Replaces OEM Brand
FILTERSOFT
Replaces OEM Part
H8526MDBL
Filter Media
Microglass
Micron Rating
10 µ
Application
Filtration
Head Material
Microglass
Description
Beta 1 Filters B1HF0042672 is a quality replacement for FILTERSOFT / H8526MDBL.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.